Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE204-12 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL204-12
- Zoro # G924395982
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Overall Length
4.449 in
Bore Diameter
0.75 in
Overall Width
1.469 in
Overall Height
2.559 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL204-12
- Zoro #
- G924395982
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4.449 in
- Bore Diameter
- 0.75 in
- Overall Width
- 1.469 in
- Overall Height
- 2.559 in
- Mount Hole Center-to-Center Length
- 3.547 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.