SINGLE ROW BALL BEARING - 5/8in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL202-10MZ2W
- Zoro # G312376982
product price:Â
$
91.59
/ea
Key Features
Flange Thickness
29/64 in
Housing Type
Oval
Shaft Locking Type
Set Screw
Overall Width
1-21/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL202-10MZ2W
- Zoro #
- G312376982
- UPC #
- 808250125616
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 29/64 in
- Overall Width
- 1-21/64 in
- Overall Length
- 4-7/16 in
- Overall Height
- 1.22 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 5/8 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.