SINGLE ROW BALL BEARING - 15/16in STAINLESS SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL205-15CW
- Zoro # G414860440
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
3-57/64 in
Overall Width
1-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-15CW
- Zoro #
- G414860440
- UPC #
- 808250365654
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1-29/64 in
- Bore Diameter
- 15/16 in
- Overall Height
- 1.339 in
- Overall Length
- 5-1/8 in
- Flange Thickness
- 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.