SINGLE ROW BALL BEARING - 5/8in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL202-10MZ2W
- Zoro # G112376977
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
1-21/64 in
Housing Type
Triangular
Overall Height
4-1/4 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL202-10MZ2W
- Zoro #
- G112376977
- UPC #
- 808250129171
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-21/64 in
- Overall Height
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Length
- 4-1/4 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 29/64 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.