SINGLE ROW BALL BEARING - 60MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL312
- Zoro # G212377294
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
160 mm
Bore Diameter
60 mm
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL312
- Zoro #
- G212377294
- UPC #
- 808250265039
- Country of Origin
- Japan
Dimensions
- Overall Height
- 160 mm
- Bore Diameter
- 60 mm
- Overall Width
- 78 mm
- Mount Hole Center-to-Center Length
- 212 mm
- Flange Thickness
- 22 mm
- Overall Length
- 270 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Description
a=270MM, e=212MM, g=22MM, x=56MM, s=31MM, b=160MM, Z=78MM, Bi=71MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.