Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 60MM MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCX12
- Zoro # G612310594
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
60 mm
Overall Width
50.7 mm
Flange Thickness
33 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCX12
- Zoro #
- G612310594
- UPC #
- 808250238194
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 60 mm
- Overall Width
- 50.7 mm
- Flange Thickness
- 33 mm
- Overall Length
- 194 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
Description
a=194MM, p=165MM, e=116.7MM, s=16MM, J=20MM, K=14MM, g=33MM, f=140MM, Z=50.7MM, Bi=65.1''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.