SINGLE ROW BALL BEARING - 60MM WIDE ACCU-LOC 4-BOLT FLANGE
- Mfr # UEF212
- Zoro # G611240649
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Number of Mount Holes
4
Overall Length
175 mm
Overall Height
175 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEF212
- Zoro #
- G611240649
- UPC #
- 808250214075
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Square
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 175 mm
- Overall Height
- 175 mm
- Flange Thickness
- 20 mm
- Bore Diameter
- 60 mm
- Mount Hole Center-to-Center Length
- 143 mm
- Overall Width
- 70.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.