SINGLE ROW BALL BEARING - 60MM WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFC212
- Zoro # G314860335
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
60 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFC212
- Zoro #
- G314860335
- UPC #
- 808250332267
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 60 mm
Details
- System of Measurement
- Metric
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.