Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 60MM WIDE SET SCREW 4-BOLT FLANGE OPEN CI COVER
- Mfr # CUCF212C
- Zoro # G611240939
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Bore Diameter
60 mm
Mount Hole Center-to-Center Length
143 mm
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCF212C
- Zoro #
- G611240939
- UPC #
- 808250242481
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Housing Type
- Square
Dimensions
- Bore Diameter
- 60 mm
- Mount Hole Center-to-Center Length
- 143 mm
- Overall Height
- 175 mm
- Flange Thickness
- 20 mm
- Overall Width
- 86 mm
- Overall Length
- 175 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.