Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLX4-12MZ2W
- Zoro # G612375883
product price:Â
$
69.89
/ea
Key Features
Overall Length
3-35/64 in
Housing Type
Oval
Overall Height
0.972 in
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX4-12MZ2W
- Zoro #
- G612375883
- UPC #
- 808250314508
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 3-35/64 in
- Overall Height
- 0.972 in
- Overall Width
- 1-9/64 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Bore Diameter
- 3/4 in
Description
A=3-35/64in, E=2-13/16in, G=7/16in, X=25/32in, S=23/64in, L=2-31/64in, Z=1-9/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.