SINGLE ROW BALL BEARING - 65MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL213C
- Zoro # G512376577
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Bore Diameter
65 mm
Shaft Locking Type
Set Screw
Overall Length
258 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL213C
- Zoro #
- G512376577
- UPC #
- 808250250035
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 65 mm
- Overall Length
- 258 mm
- Overall Width
- 89 mm
- Flange Thickness
- 24 mm
- Mount Hole Center-to-Center Length
- 210 mm
- Overall Height
- 157 mm
Description
a=258MM, e=210MM, g=24MM, s=23MM, b=157MM, Z=89MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.