SINGLE ROW BALL BEARING - 65MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL213
- Zoro # G212375719
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Length
258 mm
Bearing Insert Type
Radial Ball
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL213
- Zoro #
- G212375719
- UPC #
- 808250213153
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 258 mm
- Overall Width
- 69.7 mm
- Mount Hole Center-to-Center Length
- 210 mm
- Flange Thickness
- 24 mm
- Overall Height
- 155 mm
- Bore Diameter
- 65 mm
Description
a=258MM, e=210MM, g=24MM, x=50MM, s=23MM, b=155MM, Z=69.7MM, Bi=65.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.