Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX07-22
- Zoro # G612375746
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/8 in
Number of Mount Holes
2
Bore Diameter
1-3/8 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5-21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX07-22
- Zoro #
- G612375746
- UPC #
- 808250140855
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Height
- 4-1/8 in
- Bore Diameter
- 1-3/8 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Overall Length
- 6-3/4 in
- Overall Width
- 2.016 in
- Flange Thickness
- 9/16 in
Description
a=6-3/4in, e=5-21/32in, g=9/16in, x=1-1/2in, s=35/64in, b=4-1/8in, Z=2.016in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.