SINGLE ROW BALL BEARING - 70MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL214CE
- Zoro # G812376529
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Overall Width
98 mm
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL214CE
- Zoro #
- G812376529
- UPC #
- 808250257874
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Width
- 98 mm
- Bore Diameter
- 70 mm
- Overall Length
- 265 mm
- Mount Hole Center-to-Center Length
- 216 mm
- Overall Height
- 163 mm
- Flange Thickness
- 24 mm
Description
a=265MM, e=216MM, g=24MM, s=23MM, b=163MM, Z=98MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.