SINGLE ROW BALL BEARING - 70MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL214
- Zoro # G812375874
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
24 mm
Overall Height
160 mm
Overall Length
265 mm
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL214
- Zoro #
- G812375874
- UPC #
- 808250231065
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 24 mm
- Overall Height
- 160 mm
- Overall Length
- 265 mm
- Overall Width
- 75.4 mm
- Mount Hole Center-to-Center Length
- 216 mm
- Bore Diameter
- 70 mm
Details
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Description
a=265MM, e=216MM, g=24MM, x=54MM, s=23MM, b=160MM, Z=75.4MM, Bi=74.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.