Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 75MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL315
- Zoro # G912377402
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Flange Thickness
30 mm
Overall Height
195 mm
Overall Width
89 mm
Bore Diameter
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL315
- Zoro #
- G912377402
- UPC #
- 808250273003
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 30 mm
- Overall Height
- 195 mm
- Overall Width
- 89 mm
- Bore Diameter
- 75 mm
- Overall Length
- 320 mm
- Mount Hole Center-to-Center Length
- 260 mm
Description
a=320MM, e=260MM, g=30MM, x=66MM, s=35MM, b=195MM, Z=89MM, Bi=82MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.