SINGLE ROW BALL BEARING, 1-7/8'' ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS210-30NPMZ2
- Zoro # G012310880
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Overall Length
6-1/8 in
System of Measurement
Inch
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS210-30NPMZ2
- Zoro #
- G012310880
- UPC #
- 808250295258
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
Dimensions
- Overall Length
- 6-1/8 in
- Overall Width
- 1-39/64 in
- Flange Thickness
- 1 in
- Bore Diameter
- 1-7/8 in
Description
A=6-1/8'', P=5-1/8'', S=35/64'', J=15/32'', K=7/16'', G=1'', F=4.250'', Z=1-39/64'', B=2.031''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.