SINGLE ROW BALL BEARING - 75MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL215C
- Zoro # G912376740
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Metric
Mount Hole Center-to-Center Length
225 mm
Overall Width
102 mm
Overall Height
168 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL215C
- Zoro #
- G912376740
- UPC #
- 808250264650
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 225 mm
- Overall Width
- 102 mm
- Overall Height
- 168 mm
- Bore Diameter
- 75 mm
- Overall Length
- 275 mm
- Flange Thickness
- 24 mm
Description
a=275MM, e=225MM, g=24MM, s=23MM, b=168MM, Z=102MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.