SINGLE ROW BALL BEARING - 25MM WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX205
- Zoro # G712375691
product price:Â
$
76.95
/ea
Key Features
Mount Hole Center-to-Center Length
76 mm
Bore Diameter
25 mm
Overall Width
32.1 mm
Number of Mount Holes
2
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX205
- Zoro #
- G712375691
- UPC #
- 808250113798
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 76 mm
- Bore Diameter
- 25 mm
- Overall Width
- 32.1 mm
- Overall Height
- 63.5 mm
- Flange Thickness
- 11 mm
- Overall Length
- 95 mm
Description
a=95MM, e=76MM, g=11MM, x=20MM, s=9MM, b=63.5MM, Z=32.1MM, L=35.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.