SINGLE ROW BALL BEARING, 75MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCS215
- Zoro # G612309598
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Overall Width
58.5 mm
System of Measurement
Metric
Bearing Insert Material
Steel
Flange Thickness
36 mm
Mount Hole Center-to-Center Length
134.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS215
- Zoro #
- G612309598
- UPC #
- 808250390014
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 58.5 mm
- Flange Thickness
- 36 mm
- Mount Hole Center-to-Center Length
- 134.7 mm
- Overall Length
- 222 mm
- Bore Diameter
- 75 mm
Description
a=222MM, p=190.5MM, e=134.7MM, s=19MM, J=19.8MM, K=14MM, g=36MM, f=161.9MM, Z=58.5MM, Bi=77.8MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.