Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8 SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR205-14
- Zoro # G314854365
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
3-13/16 in
Mount Hole Center-to-Center Length
3.272 in
Flange Thickness
15/32 in
Bore Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR205-14
- Zoro #
- G314854365
- UPC #
- 808250281006
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 3-13/16 in
- Mount Hole Center-to-Center Length
- 3.272 in
- Flange Thickness
- 15/32 in
- Bore Diameter
- 7/8 in
- Overall Length
- 3-13/16 in
- Overall Width
- 1-17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.