SINGLE ROW BALL BEARING - 7/8in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT205-14
- Zoro # G312375923
product price:Â
$
47.45
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Overall Width
1.551 in
Shaft Locking Type
Eccentric Collar
Overall Length
4-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT205-14
- Zoro #
- G312375923
- UPC #
- 808250104413
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1.551 in
- Overall Length
- 4-7/8 in
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Height
- 2-3/4 in
- Bore Diameter
- 7/8 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.551in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.