SINGLE ROW BALL BEARING - 7/8in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX205-14
- Zoro # G512377390
product price:Â
$
55.69
/ea
Key Features
Housing Material
Malleable Iron
Bearing Insert Type
Radial Ball
Bore Diameter
7/8 in
System of Measurement
Inch
Overall Height
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX205-14
- Zoro #
- G512377390
- UPC #
- 808250106967
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 7/8 in
- Overall Height
- 2-1/2 in
- Overall Width
- 1.358 in
- Mount Hole Center-to-Center Length
- 3 in
- Flange Thickness
- 27/64 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, e=3in, g=27/64in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.358in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.