SINGLE ROW BALL BEARING - 7/8in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM205-14
- Zoro # G612377214
product price:Â
$
47.85
/ea
Key Features
Bearing Insert Material
Steel
Overall Height
3-3/4 in
Number of Mount Holes
3
Housing Type
Triangular
Mount Hole Center-to-Center Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM205-14
- Zoro #
- G612377214
- UPC #
- 808250106110
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Malleable Iron
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-3/4 in
- Overall Width
- 1.2 in
- Bore Diameter
- 7/8 in
- Flange Thickness
- 7/16 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.200in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.