Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 1-7/16 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL7-23MZ2CEB
- Zoro # G911240899
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-29/64 in
Bore Diameter
1-7/16 in
Housing Type
Square
Shaft Locking Type
Set Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFPL7-23MZ2CEB
- Zoro #
- G911240899
- UPC #
- 808250165568
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2-29/64 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 4-5/8 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Flange Thickness
- 39/64 in
- Overall Length
- 4-5/8 in
Details
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.