Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX205-14NP
- Zoro # G814858016
product price:Â
$
73.29
/ea
Key Features
Overall Length
3-3/4 in
System of Measurement
Inch
Housing Type
Oval
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX205-14NP
- Zoro #
- G814858016
- UPC #
- 808250350124
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-3/4 in
- Bore Diameter
- 7/8 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 2-1/2 in
- Overall Width
- 1.201 in
- Flange Thickness
- 27/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.