SINGLE ROW BALL BEARING - 7/8in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT205-14
- Zoro # G712376940
product price:Â
$
68.89
/ea
Key Features
Flange Thickness
17/32 in
Bearing Insert Type
Radial Ball
Overall Length
4-7/8 in
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
3-57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT205-14
- Zoro #
- G712376940
- UPC #
- 808250113385
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 17/32 in
- Overall Length
- 4-7/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1.456 in
- Bore Diameter
- 7/8 in
- Overall Height
- 2-3/4 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.456in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.