SINGLE ROW BALL BEARING - 7/8in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT205-14
- Zoro # G112375956
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3 in
Housing Type
Oval
Bore Diameter
7/8 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT205-14
- Zoro #
- G112375956
- UPC #
- 808250333516
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 7/8 in
- Flange Thickness
- 11/16 in
- Overall Height
- 2-3/4 in
- Overall Length
- 3-3/4 in
- Overall Width
- 1.456 in
Description
a=3-3/4in, e=3in, g=11/16in, x=63/64in, s=25/64in, b=2-3/4in, Z=1.456in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.