SINGLE ROW BALL BEARING - 7/8in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM205-14
- Zoro # G912375606
product price:Â
$
91.79
/ea
Key Features
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
Bore Diameter
7/8 in
Overall Height
3-3/4 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UETM205-14
- Zoro #
- G912375606
- UPC #
- 808250333622
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 7/8 in
- Overall Height
- 3-3/4 in
- Overall Width
- 1.264 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
- Flange Thickness
- 7/16 in
Details
- Shaft Locking Type
- Concentric Collar
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.264in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.