Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT205-14
- Zoro # G912377303
product price:Â
$
48.99
/ea
Key Features
Mount Hole Center-to-Center Length
3-57/64 in
Bearing Insert Type
Radial Ball
Housing Type
Oval
Overall Height
2-3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT205-14
- Zoro #
- G912377303
- UPC #
- 808250105045
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Height
- 2-3/4 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1.401 in
- Overall Length
- 4-7/8 in
- Bore Diameter
- 7/8 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.401in, Bi=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.