SINGLE ROW BALL BEARING - 7/8in WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL205-14NP
- Zoro # G414863601
product price:Â
$
76.29
/ea
Key Features
Bore Diameter
7/8 in
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Flange Thickness
9/16 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-14NP
- Zoro #
- G414863601
- UPC #
- 808250392926
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 7/8 in
- Flange Thickness
- 9/16 in
- Overall Length
- 5-1/8 in
- Overall Height
- 2-11/16 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1.406 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.