Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL7-23CEB
- Zoro # G414862673
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
Flange Thickness
41/64 in
Mount Hole Center-to-Center Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL7-23CEB
- Zoro #
- G414862673
- UPC #
- 808250143016
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 1.295 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 2-3/8 in
- Overall Length
- 6-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.