Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL205-14MZ2B
- Zoro # G112376816
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
7/8 in
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
Number of Mount Holes
3
Mount Hole Center-to-Center Length
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL205-14MZ2B
- Zoro #
- G112376816
- UPC #
- 808250159321
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 7/8 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Length
- 4-3/4 in
- Overall Width
- 1-5/8 in
- Overall Height
- 4-3/4 in
- Flange Thickness
- 29/64 in
Details
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.