SINGLE ROW BALL BEARING - 85MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL317
- Zoro # G112377059
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
300 mm
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Overall Height
220 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL317
- Zoro #
- G112377059
- UPC #
- 808250274871
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 300 mm
- Overall Height
- 220 mm
- Flange Thickness
- 32 mm
- Overall Length
- 370 mm
- Bore Diameter
- 85 mm
- Overall Width
- 100 mm
Description
a=370MM, e=300MM, g=32MM, x=74MM, s=38MM, b=220MM, Z=100MM, Bi=96MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.