Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 90MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL218CE
- Zoro # G412377100
product price:Â
$
933.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
211 mm
Housing Material
Cast Iron
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL218CE
- Zoro #
- G412377100
- UPC #
- 808250273737
- Country of Origin
- Japan
Dimensions
- Overall Height
- 211 mm
- Bore Diameter
- 90 mm
- Mount Hole Center-to-Center Length
- 265 mm
- Overall Width
- 122 mm
- Flange Thickness
- 26 mm
- Overall Length
- 320 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Description
a=320MM, e=265MM, g=26MM, s=25MM, b=211MM, Z=122MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.