Zoro Homepage

Filter Housing, 2", NPT, Flow 110 GPM

  • Mfr # 010006-000021

  • Zoro # G1058111


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polyamid/Glass Fibers
Connection Type
NPT
Max. Pressure
150 psi @ 140 Degrees F
Height
24 7/8 in
Flow Rate
110 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010006-000021
Zoro #
G1058111
UPC #
-
Country of Origin
Israel

Dimensions

Height
24 7/8 in
Pipe Size
2 in
Outgoing Tube Size
2 in
Incoming Tube Size
2 in

Details

Housing Material
Polyamid/Glass Fibers
Connection Type
NPT
Max. Pressure
150 psi @ 140 Degrees F
Flow Rate
110 gpm
Item
Inline Strainer
Material
Polyamide/Glass Fiber
Maximum Pressure
150 psi @ 140 Degrees F
Maximum Temperature
140 Degrees F
Bowl Color
Black

Description

Inline Strainer, Material Polyamide/Glass Fiber, Connection Type NPT, Bowl Color Black, Pipe Size 2 in, Height 24 7/8 in, Color Black, Flow Rate 110 gpm, Incoming Tube Size 2 in, Maximum Pressure 150 psi, Maximum Temperature 140 Degrees F, Outgoing Tube Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.