Filter Screen, Blue, 10" Length, 2" Dia
Mfr # 700101-000367
Zoro # G1184495
product price: $61.99
/eaKey Features
Housing Material
Stainless Steel
Microns
300
Length
10 in
Max. Fluid Temp.
140
Screen Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700101-000367
Zoro #
G1184495
UPC #
-
Country of Origin
Israel
Dimensions
Length
10 in
Dia.
2 in
Diameter
2 in
Mesh Size
48 mesh
Details
Housing Material
Stainless Steel
Microns
300
Max. Fluid Temp.
140
Screen Material
Stainless Steel
Screen Area
52 sq in
For Use With
Mfr. No. 1-1601-1151-0000
Mesh
50
Item
Strainer Screen
Color
Blue
Flow Rate
60
Strainer Type
Mesh
Micron Rating
300 micron
Maximum Temperature
140 Degrees F
Compatible Mfr. Model Number
1-1601-1151-0000
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0117 in, Micron Rating 300 micron, Diameter 2 in, Length 10 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 140 Degrees F, Color Blue, Compatible Mfr. Model Number 1-1601-1151-0000, Flow Rate 60, For Use With Mfr. No. 1-1601-1151-0000, Screen Area 52 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.