Filter Screen, Yellow, 1-1/4" Diameter
Mfr # 700101-000299
Zoro # G2412374
product price: $27.69
/eaKey Features
Housing Material
Stainless Steel
Mesh
155
Max. Fluid Temp.
140
Microns
100
Screen Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700101-000299
Zoro #
G2412374
UPC #
-
Country of Origin
Israel
Dimensions
Length
5 in
Dia.
1 1/4 in
Diameter
1 1/4 in
Mesh Size
155 mesh
Details
Housing Material
Stainless Steel
Mesh
155
Item
Strainer Screen
Max. Fluid Temp.
140
Microns
100
Screen Material
Stainless Steel
Color
Yellow
Screen Area
17 sq in
For Use With
Y-Strainer Housing
Flow Rate
13
Maximum Temperature
140 Degrees F
Strainer Type
Mesh
Compatible Mfr. Model Number
010000-000010
Micron Rating
100 micron
Compatible Grainger Part Number
2P801
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 155 mesh, Micron Rating 100 micron, Diameter 1 1/4 in, Length 5 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 140 Degrees F, Color Yellow, Compatible Mfr. Model Number 010000-000010, Compatible with Grainger Part Number 2P801, Flow Rate 13, For Use With Y-Strainer Housing, Screen Area 17 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.