
50A Professional Plasma Cutter, 3/4 in. Clean Cut 110/230V Compatible DC Inverter Cutting Machine.
Mfr # CUT-50
Zoro # G105262713
product price: $389.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CUT-50
Zoro #
G105262713
UPC #
039339468069
Country of Origin
China
Description
CUT-50 is a newly designed with the meter and adjustment attached to the front of the machine and the filter is located inside the machine. The new and improved model makes it more convenient and easier to use. New digitally controlled 15-50 amps Plasma Cutter Machine with advanced inverter technology and high cutting performance. Designed for portable repair work and small business project use, CUT-50 Plasma Cutter cuts a thickness of 3/4 in., and the max severance thickness is 1.0 in. Type: DC Air Plasma Cutter. Supply Power: 110-Volt/230-Volt/60Hz/1-Phase. Rated Input Current: AC 110-Volt/35.7 Amp, 230-Volt/27.1 Amp. Cutter Current Range: 110-Volt at 15-35 Amp, 230-Volt at 15-50 Amp. Nominal DC Open Circuit Voltage: 260-Volt. Output Voltage 104F (40c): 100-Volt. Duty Cycle: 60% at 50 Amp. Efficiency: 85%. Power factor: 0.93. Output Terminal Type: Direct Wire. Cooling Method: Fan Air Cooled. Gas Supply: Clean Dry Oil-Free Air. Gas Pressure Range: 30 psi to 75 psi. Gas Flow: 4.5scfm at 75 psi. Movement Speed: 12.5 inch/min. Recommended Severance Cutting Thickness: Mild Steel 5/8”, Stainless Steel 1/2”, Aluminum 1/2”. Net Weight: 22.0 lbs. Product Size: 17.91 in. x 7.87 in. x 13.86 in. Package Weight: 31.0 lbs. Shipping Size: 20.66 in. x 12.2 in. x 16.53 in. Package Included: CUT-50 Professional Plasma Cutter Machine, 13 Feet (SG55/AG60) Plasma Cutter Gun Assembly, 10 Feet 300A Work Clamp with Cable, 230-Volt to 110-Volt Power Adapter, Air Filter and Pressure Gage (Installed inside the machine), Owner’s Manual.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.