Halli Galli Game

  • Mfr # 24150

  • Zoro # G716514027


product price:  $21.15
/ea

Key Features

Recommended Grade
Grade 1+
Includes
56 cards, 1 bell, rules
Material
Paper, Metal Bell W/Plastic
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24150
Zoro #
G716514027
UPC #
853533008919
Country of Origin
Germany

Details

Recommended Grade
Grade 1+
Includes
56 cards, 1 bell, rules
Color
Blue, Yellow
Material
Paper, Metal Bell W/Plastic
Recommended Age
6+ years

Description

Get ready for a fruit-filled frenzy with Beat the Bell, one of the world's top-selling games! This fast-paced matching game challenges players to inspect cards as they're flipped and be the first to find five of the same fruit. Once you spot a match, race to ring the unique bell that rings from any angle! Perfect for kids and adults alike, Beat the Bell is a simple yet exciting game that hones hand-eye coordination and quick thinking. Designed for 2-6 players ages 5 and up, this internationally loved game guarantees endless fun. Contents include 56 cards, a bell, and instructions for hours of competitive excitement.


  • Fast-Paced Fun: Spot five matching fruits and race to ring the bell in this exhilarating matching game.
  • Develops Coordination: Helps players enhance hand-eye coordination and quick reflexes.
  • Unique Bell Design: Features a one-of-a-kind bell that rings effortlessly from all angles.
  • Perfect for All Ages: Suitable for 2-6 players, ages 5 and up, making it ideal for family game nights or classroom play.
  • Complete Game Set: Includes 56 colorful cards, a bell, and instructions for easy setup and play.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.