Zoro Homepage

28VAC/DC 6500K

  • Mfr # 327LED

  • Zoro # G915444569


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Voltage
28V
Bulb Shape
Round w/Flat Top
Width
.277 in
Light Color
Clear
Length
.578 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327LED
Zoro #
G915444569
UPC #
-
Country of Origin
China

Dimensions

Width
.277 in
Length
.578 in
Bulb Dia.
.277 in

Details

Voltage
28V
Bulb Shape
Round w/Flat Top
Light Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.