
G-4 MINIATURE BAYONET LAMP RED
Mfr # 1895R
Zoro # G115444673
product price: $0.58
/eaSold in multiples of 15 for $8.70
Key Features
Voltage
14V
Bulb Shape
Round
Light Bulb Dia.
.5455in
Max. Overall Bulb Length
1.06in
Light Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1895R
Zoro #
G115444673
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
.5455in
Max. Overall Bulb Length
1.06in
Width
.5455in
Details
Voltage
14V
Bulb Shape
Round
Light Color
Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.