Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-4 MINIATURE SCREW LAMP

  • Mfr # 605

  • Zoro # G415444717


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Voltage
6.15V
Bulb Shape
Round
Light Bulb Dia.
.5625in
Max. Overall Bulb Length
1.06in
Width
.5625in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605
Zoro #
G415444717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Light Bulb Dia.
.5625in
Max. Overall Bulb Length
1.06in
Width
.5625in

Details

Voltage
6.15V
Bulb Shape
Round
Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.