Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NICKEL BASE

  • Mfr # BA9S NICKEL BASE

  • Zoro # G215444641


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Bulb Shape
Round Nickel Base
Max. Overall Bulb Length
.553in
Bulb Finish
Clear
Outside Diameter
.390in
Width
.390in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9S NICKEL BASE
Zoro #
G215444641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
.553in
Outside Diameter
.390in
Width
.390in

Details

Bulb Shape
Round Nickel Base
Bulb Finish
Clear

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.