
S-8 DC BAYONET LAMP
Mfr # 1692
Zoro # G115444765
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Voltage
28V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
2.00in
Light Bulb Dia.
.985in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1692
Zoro #
G115444765
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
2.00in
Light Bulb Dia.
.985in
Width
.985in
Details
Voltage
28V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.