Shop ILC
See all product information
Create Account
Replacement for SLI Sylvania Lighting F39t5/835/ho replacement light bulb lamp, 50PK
Mfr # F39T5/835/HO SLI SYLVANIA LIGHTING
Zoro # G810188766
product price:Â
$
2,110.99
/pk of 50, $42.22/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Wattage Equivalency
39 W
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F39T5/835/HO SLI SYLVANIA LIGHTING
- Zoro #
- G810188766
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
- Wattage Equivalency
- 39 W
- Bulb Color Temp.
- 3500 K
Description
Replacement for SLI Sylvania Lighting F39t5/835/ho replacement light bulb lamp 50 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.