Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-3 MINIATURE BAYONET LAMP

  • Mfr # 1833

  • Zoro # G215444672


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Voltage
120V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
1.12in
Light Bulb Dia.
.405in
Width
.405in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1833
Zoro #
G215444672
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1.12in
Light Bulb Dia.
.405in
Width
.405in

Details

Voltage
120V
Bulb Shape
Round w/Domed Top
Color
Clear

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.