Zoro Homepage

T-5 WEDGE LAMP

  • Mfr # 906

  • Zoro # G915444699


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Voltage
13V
Bulb Shape
Round w/Domed Top
Light Bulb Dia.
.625in
Max. Overall Bulb Length
1.49in
Width
.625in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906
Zoro #
G915444699
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
.625in
Max. Overall Bulb Length
1.49in
Width
.625in

Details

Voltage
13V
Bulb Shape
Round w/Domed Top
Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.