LED Natural TruWave A19 11W, Dimmable, 90CRI, 1100 Lumen, 2700K, 15000 Life, Medium, Frosted
- Mfr # LED11A19DIMO92713YTL
- Zoro # G821733238
product price:Â
$
6.45
/ea
Sold in multiples of 16 for
$103.20
Key Features
Watts
11 W
Lighting Technology
LED
Lumens
1100
Wattage Equivalency
75 W
Bulb Shape
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED11A19DIMO92713YTL
- Zoro #
- G821733238
- UPC #
- 046135406621
- Country of Origin
- China
- Watts
- 11 W
- Lighting Technology
- LED
- Bulb Base Type
- E26 Medium
- Lumens
- 1100
- Wattage Equivalency
- 75 W
- Color Temperature
- 2700 K
- Bulb Shape
- A19
- Bulb Housing
- Soft Glass
- Dimmable
- Yes
- Voltage
- 120V
- Rated Life
- 15,000 hr
- Light Color
- Frosted
- CRI
- 90
Description
LED11A19DIMO92713YTLRP4 16/CS 4/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.