This item is Discontinued.

No Product Image Available

Brake Lathe Enclosure, 64L x 40W x 35H (Discontinued)

  • Mfr # 2801
  • Zoro # G604857922
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2801
Zoro #
G604857922
UPC #
-
Country of Origin
Unknown

Dimensions

Length
64
Height
35
Width
40
Length (Straight Wireway)
64

Details

Includes
Tool Board, Calif. Requirements
Application
Brake Lathe
For Use With
3126, 3366, 3107, 3582
Number of Pieces
1
Type
Lathe Enclosure
Material
poly/steel
Item
Enclosure
Characteristics
Poly Shell
Color
Blue

Description

Enclosure, Lathe Enclosure, Color Blue, Length 64, Width 40, Height 35, Poly Shell, Brake Lathe, For Use With 3126, 3366, 3107, 3582, poly/steel, Number of Pieces 1, Includes Tool Board, Calif. Requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.